Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 347, 48 in Overall L
Mfr # 18472_48_0
Zoro # G505716137
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Rockwell Hardness 94
- Material Grade 347
- Outside Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18472_48_0
- Zoro # G505716137
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 5/8 in |
Overall Length | 4 ft |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 347 |
Material | Stainless Steel |
Rockwell Hardness | 94 |
Material Grade | 347 |
System of Measurement | Inch |
Tensile Strength | 100,000 psi |
Shape | Rod |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Yield Strength | 65,300 psi |
Mechanical Finish | Mill |
Brinell Hardness | 212 |
Heat Treatable | No |
Description
Stainless Steel Rod 347, Stainless Steel, 347, Rod, Outside Diameter 1 5/8 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 65,300 psi, Tensile Strength 100,000 psi, 212 Brinell Hardness, 94 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT SS Round Bar 347, 24 in Overall L (18468_24_0)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7263_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.062-6)
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (7263_48_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.312-24)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 3 Ft L (2EXC5)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18502_12_0)
- Zoro Select Stainless Steel Rods