Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 347, 36 in Overall L
Mfr # 18464_36_0
Zoro # G405715360
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Heat Treatable No
- Rockwell Hardness 94
- Yield Strength 65,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18464_36_0
- Zoro # G405715360
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 13/16 in |
Overall Length | 36 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 347 |
Material | Stainless Steel |
Heat Treatable | No |
Rockwell Hardness | 94 |
Yield Strength | 65,300 psi |
Shape | Rod |
Mechanical Finish | Mill |
Brinell Hardness | 212 |
Fabrication | Cold Finished |
Tensile Strength | 100,000 psi |
System of Measurement | Inch |
Material Grade | 347 |
Includes Material Certificate | Yes |
Description
Stainless Steel Rod 347, Stainless Steel, 347, Rod, Outside Diameter 13/16 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 65,300 psi, Tensile Strength 100,000 psi, 212 Brinell Hardness, 94 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-341)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- HHIP MT1 To JT33 Drill Chuck Arbor (3700-0113)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 3/8 in Dia. (40r1.375-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1-6)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (2010_12_0)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4481_48_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 (87131)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2011_48_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2014_24_0)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2054_48_0)
- Zoro Select Stainless Steel Rods