Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 347, 24 in Overall L
Mfr # 18468_24_0
Zoro # G205715546
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Overall Length 24 in
- Includes Material Certificate Yes
- Tensile Strength 100,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18468_24_0
- Zoro # G205715546
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 24 in |
Outside Diameter | 1 1/8 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 347 |
Material | Stainless Steel |
Includes Material Certificate | Yes |
Tensile Strength | 100,000 psi |
Yield Strength | 65,300 psi |
System of Measurement | Inch |
Heat Treatable | No |
Material Grade | 347 |
Mechanical Finish | Mill |
Brinell Hardness | 212 |
Rockwell Hardness | 94 |
Fabrication | Cold Finished |
Shape | Rod |
Description
Stainless Steel Rod 347, Stainless Steel, 347, Rod, Outside Diameter 1 1/8 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 65,300 psi, Tensile Strength 100,000 psi, 212 Brinell Hardness, 94 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMW-534)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Red (1001330R)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Carbon Steel Round Tube A513-Type 5 DOM (7788)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT Rod, SS, 304, 2 In Dia x 3 Ft L (2EXJ4)
- ZORO SELECT Rod, SS, 303, 1 3/4 In Dia x 3 Ft L (2EXC2)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.188-36)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (23593_36_0)
- STEELWORKS Boltmaster 11623 0.63 x 36 in. Round Steel Rod (134567)
- Zoro Select Stainless Steel Rods