Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 321, 12 in Overall L
Mfr # 18432_12_0
Zoro # G505716038
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Brinell Hardness 150
- Heat Treatable No
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18432_12_0
- Zoro # G505716038
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 12 in |
Outside Diameter | 3/8 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 321 |
Material | Stainless Steel |
Brinell Hardness | 150 |
Heat Treatable | No |
Fabrication | Cold Finished |
Shape | Rod |
Rockwell Hardness | 80 |
Material Grade | 321 |
Tensile Strength | 84,800 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Description
Stainless Steel Rod 321, Stainless Steel, 321, Rod, Outside Diameter 3/8 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 84,800 psi, 150 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (BULK-RS-NAT40-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 6 Ft (2EZL3)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/8" Thick (PS-PC-SR-5)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. (87143)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2015_24_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 3 Ft L (2EXC5)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2017_24_0)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- Zoro Select Stainless Steel Rods