Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 316, 60 in Overall L
Mfr # 4476_60_0
Zoro # G905905353
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Rockwell Hardness 80
- Overall Length 5 ft
- Brinell Hardness 149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4476_60_0
- Zoro # G905905353
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Overall Length | 5 ft |
Outside Diameter | 3/8 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 316 |
Material | Stainless Steel |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Shape | Rod |
System of Measurement | Inch |
Heat Treatable | No |
Tensile Strength | 79,800 psi |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 3/8 in, 5 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 36"x12", 70A (BULK-RS-SBR75-22)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9370-M)
- POLY-AMERICA 6MIL 20 X 100FT. FLAME RETARDANT POLY (CFFR0620)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT SS Round Bar 303, 5 in Overall L (2031_5_0)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2015_48_0)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2052_48_0)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (20783_36_0)
- Zoro Select Stainless Steel Rods