Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 316, 48 in Overall L
Mfr # 4481_48_0
Zoro # G905905506
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Overall Length 4 ft
- Includes Material Certificate Yes
- Brinell Hardness 149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4481_48_0
- Zoro # G905905506
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 1 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 316 |
Material | Stainless Steel |
Includes Material Certificate | Yes |
Brinell Hardness | 149 |
Shape | Rod |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Fabrication | Cold Finished |
Material Grade | 316 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | No |
Yield Strength | 34,800 psi |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 1 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- FROST KING Weatherseal, Ribbed, 10 ft., White, EPDM (V27WA)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (ZUSA-RC-20)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.25-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.5-36)
- ZORO SELECT SS Round Rod, 6 in Overall L (416r1.375-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.75-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R3-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.375-12)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.125-6)
- Zoro Select Stainless Steel Rods