Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 304, 48 in Overall L
Mfr # 23646_48_0
Zoro # G005905703
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Tensile Strength 73,200 psi
- System of Measurement Inch
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23646_48_0
- Zoro # G005905703
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 4 ft |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 304 |
Material | Stainless Steel |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Fabrication | Cold Finished |
Material Grade | 304 |
Brinell Hardness | 123 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Rockwell Hardness | 70 |
Shape | Rod |
Mechanical Finish | Mill |
Description
Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 1/4 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 24 W (13494)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 3" W (HTSQ/33125-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R.25-12)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2056_48_0)
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 3 Ft L (2EXB7)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.437-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.562-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.625-6)
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 1 Ft L (2EXG8)
- Zoro Select Stainless Steel Rods