Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 304, 36 in Overall L
Mfr # 23645_36_0
Zoro # G105905900
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Mechanical Finish Mill
- Material Grade 304
- Tensile Strength 73,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23645_36_0
- Zoro # G105905900
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 36 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 304 |
Material | Stainless Steel |
Mechanical Finish | Mill |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Rockwell Hardness | 70 |
Shape | Rod |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Heat Treatable | No |
Brinell Hardness | 123 |
Description
Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 1/2 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-26)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 2x4 Ft (HDP.125X24-48)
- POLYMERSHAPES Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick (3GYC1)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 3 Ft L (2EXH3)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (24688_48_0)
- ZORO SELECT SS Round Bar 17-4, 6 in Overall L (21045_6_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.75-72)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.5-6)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (13602_12_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- Zoro Select Stainless Steel Rods