Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 72 in Overall L
Mfr # 2012_72_0
Zoro # G405716251
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Rockwell Hardness 83
- Yield Strength 34,800 psi
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2012_72_0
- Zoro # G405716251
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/16 in |
Overall Length | 6 ft |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Rockwell Hardness | 83 |
Yield Strength | 34,800 psi |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Shape | Rod |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Brinell Hardness | 160 |
Material Grade | 303 |
Tensile Strength | 89,900 psi |
Heat Treatable | No |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/16 in, 6 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001331BLU)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 3 Ft L (3ANG4)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (416r.375-12)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- ZORO SELECT SS Round Bar 13-8, 24 in Overall L (20602_24_0)
- Zoro Select Stainless Steel Rods