Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 60 in Overall L
Mfr # 23593_60_0
Zoro # G505716106
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Rockwell Hardness 83
- Includes Material Certificate Yes
- Yield Strength 34,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23593_60_0
- Zoro # G505716106
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 5 ft |
Outside Diameter | 9/16 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Rockwell Hardness | 83 |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Heat Treatable | No |
System of Measurement | Inch |
Brinell Hardness | 160 |
Shape | Rod |
Material Grade | 303 |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Tensile Strength | 89,900 psi |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 9/16 in, 5 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-PE-336)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.562-6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 3 Ft L (3ANG4)
- ZORO SELECT SS Round Bar 321, 24 in Overall L (18436_24_0)
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4476_60_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.5-72)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R.25-12)
- Zoro Select Stainless Steel Rods