Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 60 in Overall L
Mfr # 20827_60_0
Zoro # G205715799
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Brinell Hardness 160
- Tensile Strength 89,900 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20827_60_0
- Zoro # G205715799
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 7/16 in |
Overall Length | 5 ft |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Brinell Hardness | 160 |
Tensile Strength | 89,900 psi |
System of Measurement | Inch |
Heat Treatable | No |
Mechanical Finish | Mill |
Shape | Rod |
Rockwell Hardness | 83 |
Material Grade | 303 |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Fabrication | Cold Finished |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 7/16 in, 5 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx12 In L (3DTA5)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAN2)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.375-12)
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 3 Ft L (2EXJ1)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R.125-24)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7263_12_0)
- ZORO SELECT SS Round Rod, 24 in Overall L (416r1.875-24)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (7263_36_0)
- Zoro Select Stainless Steel Rods