Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 48 in Overall L
Mfr # 2017_48_0
Zoro # G205715904
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Yield Strength 34,800 psi
- System of Measurement Inch
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2017_48_0
- Zoro # G205715904
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 3/4 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Material Grade | 303 |
Fabrication | Cold Finished |
Brinell Hardness | 160 |
Tensile Strength | 89,900 psi |
Shape | Rod |
Rockwell Hardness | 83 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/4 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ12)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (20823_48_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 (87131)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 1 Ft L (2EXG3)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.312-6)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 6 Ft L (2EXJ9)
- Zoro Select Stainless Steel Rods