Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 48 in Overall L
Mfr # 2012_48_0
Zoro # G505716182
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Material Grade 303
- Tensile Strength 89,900 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012_48_0
- Zoro # G505716182
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 3/16 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Material Grade | 303 |
Tensile Strength | 89,900 psi |
System of Measurement | Inch |
Heat Treatable | No |
Yield Strength | 34,800 psi |
Fabrication | Cold Finished |
Brinell Hardness | 160 |
Shape | Rod |
Rockwell Hardness | 83 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/16 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Roll, 1100, 0.005 x 12 W x30 In L (6025)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (26882_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (18509_24_0)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 1 Ft L (2EXG7)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2056_48_0)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- Zoro Select Stainless Steel Rods