Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 36 in Overall L
Mfr # 23593_36_0
Zoro # G805716073
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Overall Length 36 in
- Fabrication Cold Finished
- Rockwell Hardness 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23593_36_0
- Zoro # G805716073
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 36 in |
Outside Diameter | 9/16 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Fabrication | Cold Finished |
Rockwell Hardness | 83 |
Material Grade | 303 |
Shape | Rod |
Heat Treatable | No |
Includes Material Certificate | Yes |
Brinell Hardness | 160 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Tensile Strength | 89,900 psi |
Yield Strength | 34,800 psi |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 9/16 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 8 ft (63A.125X1-96)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft SBR Black (1500-1/4X10X3)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2014_24_0)
- ZORO SELECT SS Round Bar 17-4, 1 in Overall L (7290_1_0)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 6 Ft L (2EXK3)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (20823_12_0)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 1 Ft L (3ANL6)
- Zoro Select Stainless Steel Rods