Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 36 in Overall L
Mfr # 2012_36_0
Zoro # G105716254
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Yield Strength 34,800 psi
- Includes Material Certificate Yes
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2012_36_0
- Zoro # G105716254
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/16 in |
Overall Length | 36 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Yield Strength | 34,800 psi |
Includes Material Certificate | Yes |
Material Grade | 303 |
Rockwell Hardness | 83 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Cold Finished |
Shape | Rod |
Heat Treatable | No |
Brinell Hardness | 160 |
Tensile Strength | 89,900 psi |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/16 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. X 1/8In. ANGLE (4 FT MF-638)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.003", Pk20 (MSA003-20)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.015 In, 6 In, PK2 (17470)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18502_12_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.25-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.437-36)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (18435_12_0)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 6 Ft L (2EXJ9)
- Zoro Select Stainless Steel Rods