Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 36 in Overall L
Mfr # 19608_36_0
Zoro # G905716133
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Fabrication Cold Finished
- Includes Material Certificate Yes
- Outside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19608_36_0
- Zoro # G905716133
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 11/16 in |
Overall Length | 36 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Tensile Strength | 89,900 psi |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Rockwell Hardness | 83 |
Mechanical Finish | Mill |
Brinell Hardness | 160 |
Shape | Rod |
Material Grade | 303 |
Heat Treatable | No |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 11/16 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-23)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9220-M)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.375-12)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/8 in. dia. (87135)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2056_48_0)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ZORO SELECT Rod, SS, 303, 3 In Dia x 1 Ft L (2EXA9)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R4-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R.125-24)
- Zoro Select Stainless Steel Rods