Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 2 in Overall L
Mfr # 3r2-2
Zoro # G502643818
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unfinished
- Type General Purpose
- Standards AMS 5640, ASTM A582
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3r2-2
- Zoro # G502643818
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 in |
Length | 2 in |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.003 in |
Overall Length | 2 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 in |
Description
Stainless Steel Disc 303, Stainless Steel, 303, Disc, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.003 in, 2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582, Maximum Temperature 1,700 Degrees F, Appearance Metallic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 50 ft L x 12" W x 0.050" Thick (4CDH4)
- K&S PRECISION METALS Decorative Metal Strip, 12 in W, 12 in L, 0064 in Thick, Brass (8246)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-233)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (2027_1.25_0)
- ZORO SELECT SS Round Bar 303, 3 in Overall L (2038_3_0)
- ZORO SELECT SS Round Bar 303, 1 1/2 in Overall L (2027_1.5_0)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2010_72_0)
- ZORO SELECT SS Round Bar 347, 72 in Overall L (18467_72_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT SS Round Bar 13-8, 36 in Overall L (20601_36_0)
- Zoro Select Stainless Steel Rods