Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 12 in Overall L
Mfr # 23593_12_0
Zoro # G505716076
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Fabrication Cold Finished
- Mechanical Finish Mill
- Yield Strength 34,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23593_12_0
- Zoro # G505716076
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 12 in |
Outside Diameter | 9/16 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Tensile Strength | 89,900 psi |
Heat Treatable | No |
Includes Material Certificate | Yes |
Rockwell Hardness | 83 |
System of Measurement | Inch |
Material Grade | 303 |
Shape | Rod |
Brinell Hardness | 160 |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 9/16 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/16, 0.0625 In (O1D1166)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-41)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. (87145)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2012_24_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R3.25-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L (2EXK5)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 1 Ft L (2EXG7)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 6 Ft L (2EXK6)
- Zoro Select Stainless Steel Rods