Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 12 in Overall L
Mfr # 2011_12_0
Zoro # G605716211
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Material Grade 303
- Includes Material Certificate Yes
- Outside Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2011_12_0
- Zoro # G605716211
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1/8 in |
Overall Length | 12 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Material Grade | 303 |
Includes Material Certificate | Yes |
Heat Treatable | No |
Brinell Hardness | 160 |
System of Measurement | Inch |
Yield Strength | 34,800 psi |
Rockwell Hardness | 83 |
Shape | Rod |
Tensile Strength | 89,900 psi |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/8 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (6994_72_0)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- ZORO SELECT Black HDPE Plastic Sheet Stock 6" L x 6" W x 3/4" Thick (BULK-PS-PE-924)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (21045_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.5-6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT SS Round Bar 410, 36 in Overall L (18479_36_0)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 6 Ft L (2AVB3)
- Zoro Select Stainless Steel Rods