Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 1 1/4 in Overall L
Mfr # 3r5-1.25
Zoro # G902644057
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unfinished
- Type General Purpose
- Standards AMS 5640, ASTM A582
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3r5-1.25
- Zoro # G902644057
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5 in |
Length | 1 1/4 in |
Diameter Tolerance | +/-0.078 in |
Length Tolerance | +/-0.125 in |
Overall Length | 1.25 in |
Outside Diameter Tolerance | +/-0.078 in |
Outside Diameter | 5 in |
Description
Stainless Steel Disc 303, Stainless Steel, 303, Disc, Outside Diameter 5 in, Outside Diameter Tolerance +/-0.078 in, 1.25 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582, Appearance Metallic, Application Aircraft, Architectural, Machine Parts, Pump and Valve Parts, System of Measurement Inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x1 Ft L (2HKN4)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT SS Round Bar 303, 5 in Overall L (2044_5_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.25-6)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.125-6)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 6 Ft L (2EXJ7)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (20076_12_0)
- Zoro Select Stainless Steel Rods