Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 6 in Overall L
Mfr # 21045_6_0
Zoro # G702643731
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 17-4
- Diameter 1 7/8 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21045_6_0
- Zoro # G702643731
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 7/8 in |
Length | 6 in |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 3/16 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 6 in |
Description
Stainless Steel Rod 17-4 PH, Stainless Steel, 17-4, Rod, Outside Diameter 1 3/16 in, Outside Diameter Tolerance +/-0.0025 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 200,900 psi, Tensile Strength 208,600 psi, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5643, ASTM A564, Appearance Metallic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-878)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (21045_24_0)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (21045_72_0)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 3 Ft L (2EXL6)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2014_60_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.312-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.375-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- Zoro Select Stainless Steel Rods