Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 48 in Overall L
Mfr # 7273_48_0
Zoro # G805716202
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Shape Rod
- Rockwell Hardness 36
- Material Grade 17-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7273_48_0
- Zoro # G805716202
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 in |
Overall Length | 4 ft |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Shape | Rod |
Rockwell Hardness | 36 |
Material Grade | 17-4 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 352 |
System of Measurement | Inch |
Fabrication | Cold Finished |
Yield Strength | 170,000 psi |
Tensile Strength | 190,000 psi |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 1 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.188" Thick (1ZBT1)
- K & S PRECISION METALS 016x38x36 ALU Tube (9409)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (1ZAJ6)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.375-6)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (17902_12_0)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7263_24_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. (87143)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.375-36)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- Zoro Select Stainless Steel Rods