Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 48 in Overall L
Mfr # 7263_48_0
Zoro # G705715428
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Includes Material Certificate Yes
- System of Measurement Inch
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7263_48_0
- Zoro # G705715428
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 4 ft |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Shape | Rod |
Tensile Strength | 190,000 psi |
Yield Strength | 170,000 psi |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 352 |
Rockwell Hardness | 36 |
Fabrication | Cold Finished |
Material Grade | 17-4 |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 3/8 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 8ft Length - Black (21-100)
- ZORO SELECT Black HDPE Plastic Sheet Stock 6" L x 6" W x 3/4" Thick (BULK-PS-PE-924)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0310 In (22430)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2055_48_0)
- ZORO SELECT Rod Stock, SS, 1 ft Overall L (6R1.062-12)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (0R1.625-36)
- ZORO SELECT SS Round Bar 13-8, 24 in Overall L (20602_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r3-1.25)
- Zoro Select Stainless Steel Rods