Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 48 in Overall L
Mfr # 20783_48_0
Zoro # G905715655
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Shape Rod
- Mechanical Finish Mill
- Tensile Strength 190,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20783_48_0
- Zoro # G905715655
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 1/8 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Shape | Rod |
Mechanical Finish | Mill |
Tensile Strength | 190,000 psi |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Rockwell Hardness | 36 |
Yield Strength | 170,000 psi |
Brinell Hardness | 352 |
Includes Material Certificate | Yes |
Material Grade | 17-4 |
System of Measurement | Inch |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 1/8 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 500 Ft (4UGF6)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 6 Ft (61F1X3-72)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.188-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (20783_36_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.188-6)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (20823_48_0)
- ZORO SELECT SS Round Bar 347, 12 in Overall L (18464_12_0)
- Zoro Select Stainless Steel Rods