Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 24 in Overall L
Mfr # 7306_24_0
Zoro # G405715421
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Overall Length 24 in
- Outside Diameter 4 in
- Rockwell Hardness 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7306_24_0
- Zoro # G405715421
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 24 in |
Outside Diameter | 4 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Rockwell Hardness | 36 |
Heat Treatable | Yes |
Material Grade | 17-4 |
Includes Material Certificate | Yes |
Tensile Strength | 190,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 352 |
Shape | Rod |
Yield Strength | 170,000 psi |
Fabrication | Hot Rolled |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 4 in, 24 in Overall Length, Fabrication Hot Rolled, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-243)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Rod, SS, 440C, 2 1/2 Dia x 6 Ft L (1ZDG3)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.188-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R3-6)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4481_48_0)
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L (2EXC7)
- ZORO SELECT SS Round Bar 17-4, 2 in Overall L (0r3.5-2)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (2012_36_0)
- Zoro Select Stainless Steel Rods