Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 24 in Overall L
Mfr # 7276_24_0
Zoro # G605715979
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Outside Diameter 1 1/4 in
- Mechanical Finish Mill
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7276_24_0
- Zoro # G605715979
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 1/4 in |
Overall Length | 24 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Shape | Rod |
Yield Strength | 170,000 psi |
Tensile Strength | 190,000 psi |
Material Grade | 17-4 |
Heat Treatable | Yes |
System of Measurement | Inch |
Brinell Hardness | 352 |
Includes Material Certificate | Yes |
Rockwell Hardness | 36 |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 1 1/4 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 10 Ft L (870680)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 6 Ft L (2HHC6)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7267_12_0)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L (2EXD4)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 3 Ft L (3ANH3)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1-6)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 6 Ft L (2EXJ8)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- ZORO SELECT SS Round Bar 303, 5 in Overall L (2044_5_0)
- Zoro Select Stainless Steel Rods