Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 24 in Overall L
Mfr # 7263_24_0
Zoro # G505715369
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Overall Length 24 in
- Shape Rod
- Material Grade 17-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7263_24_0
- Zoro # G505715369
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 24 in |
Outside Diameter | 3/8 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Shape | Rod |
Material Grade | 17-4 |
System of Measurement | Inch |
Heat Treatable | Yes |
Rockwell Hardness | 36 |
Includes Material Certificate | Yes |
Brinell Hardness | 352 |
Tensile Strength | 190,000 psi |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Yield Strength | 170,000 psi |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 3/8 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (PS-PC-SR-188)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 4 in W (40F1.25X4-24)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 3 Ft L (2EXB4)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 1 Ft L (3ANL6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.375-6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.25-72)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (17902_12_0)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7296_12_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.5-6)
- Zoro Select Stainless Steel Rods