Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 24 in Overall L
Mfr # 20783_24_0
Zoro # G705715657
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Outside Diameter 1/8 in
- Rockwell Hardness 36
- Tensile Strength 190,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20783_24_0
- Zoro # G705715657
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1/8 in |
Overall Length | 24 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Rockwell Hardness | 36 |
Tensile Strength | 190,000 psi |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Brinell Hardness | 352 |
Heat Treatable | Yes |
Yield Strength | 170,000 psi |
Shape | Rod |
System of Measurement | Inch |
Material Grade | 17-4 |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 1/8 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 3/16" Thick (BULK-PS-PC-394)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 85A (BULK-RS-E85MIL-10)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7158_36_0)
- ZORO SELECT SS Round Bar 303, 1 1/2 in Overall L (2027_1.5_0)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7306_24_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2017_24_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2.25-24)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (2027_1.25_0)
- Zoro Select Stainless Steel Rods