Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 2 in Overall L
Mfr # 0r3.5-2
Zoro # G702643083
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 17-4
- Diameter 3 1/2 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0r3.5-2
- Zoro # G702643083
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3 1/2 in |
Length | 2 in |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.046 in |
Overall Length | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 3 1/2 in |
Description
Stainless Steel Disc 17-4 PH, Stainless Steel, 17-4, Disc, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.005 in, 2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 200,900 psi, Tensile Strength 208,600 psi, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5643, ASTM A564, Appearance Metallic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 3/8" Thick x 6" Width x 6" Length - 3 pack (20-103)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.25-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R3-24)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.188-72)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.375-36)
- Zoro Select Stainless Steel Rods