Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 12 in Overall L
Mfr # 7273_12_0
Zoro # G705716173
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Material Grade 17-4
- Fabrication Cold Finished
- Brinell Hardness 352
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7273_12_0
- Zoro # G705716173
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 12 in |
Outside Diameter | 1 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Material Grade | 17-4 |
Fabrication | Cold Finished |
Brinell Hardness | 352 |
Yield Strength | 170,000 psi |
Rockwell Hardness | 36 |
Shape | Rod |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Tensile Strength | 190,000 psi |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 1 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- ZORO SELECT Red HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM81)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.25-36)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20823_36_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.812-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.188-6)
- ZORO SELECT SS Round Bar 347, 48 in Overall L (18469_48_0)
- STANLEY Rod Smooth Pln Stl 1X36In (N301-234)
- Zoro Select Stainless Steel Rods