Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 12 in Overall L
Mfr # 7268_12_0
Zoro # G105716049
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Yield Strength 170,000 psi
- Brinell Hardness 352
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7268_12_0
- Zoro # G105716049
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 11/16 in |
Overall Length | 12 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Yield Strength | 170,000 psi |
Brinell Hardness | 352 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Material Grade | 17-4 |
Shape | Rod |
Heat Treatable | Yes |
Tensile Strength | 190,000 psi |
Rockwell Hardness | 36 |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 11/16 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22655)
- ZORO SELECT Rod, Steel, 1144, 1 3/4 In Dia x 1 Ft (2HKA7)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.75x12-12)
- ZORO SELECT SS Round Bar 347, 12 in Overall L (18464_12_0)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 3 Ft L (2EXC5)
- ZORO SELECT SS Round Bar 347, 24 in Overall L (18468_24_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (21045_24_0)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7192_72_0)
- Zoro Select Stainless Steel Rods