Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 15-5, 72 in Overall L
Mfr # 7204_72_0
Zoro # G202646607
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 15-5
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5659, ASTM A484, ASTM A564
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7204_72_0
- Zoro # G202646607
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/2 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.125 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +/-0.0025 in |
Description
Stainless Steel Rod 15-5 PH, Stainless Steel, 15-5, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 200,900 psi, Tensile Strength 208,600 psi, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5659, ASTM A484, ASTM A564, Appearance Metallic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- FATH Connection Angle, 45 Series (093W8901N10)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.125-6)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2010_72_0)
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2013_48_0)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4481_48_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.437-36)
- Zoro Select Stainless Steel Rods