Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 15-5, 36 in Overall L
Mfr # 7209_36_0
Zoro # G605715634
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5659
- Material Stainless Steel
- Includes Material Certificate Yes
- Mechanical Finish Mill
- Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7209_36_0
- Zoro # G605715634
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 2 in |
Overall Length | 36 in |
Details
Standards | AMS 5659 |
Item | Stainless Steel Rod 15-5 |
Material | Stainless Steel |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 352 |
Tensile Strength | 170,000 psi |
Heat Treatable | Yes |
Rockwell Hardness | 99 |
Fabrication | Cold Finished |
Shape | Rod |
Material Grade | 15-5 |
Yield Strength | 165,000 psi |
System of Measurement | Inch |
Description
Stainless Steel Rod 15-5, Stainless Steel, 15-5, Rod, Outside Diameter 2 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 165,000 psi, Tensile Strength 170,000 psi, 352 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5659, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft Tape EPDM (1600-3/32X6X10TAPE)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 4 ft (63A.125X2-48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-PC-584)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/2" Thick (PS-UHMW-ESD-30)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7265_24_0)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r1.75-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.375-6)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (7263_36_0)
- Zoro Select Stainless Steel Rods