Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 13-8, 36 in Overall L
Mfr # 20607_36_0
Zoro # G805715915
product price: $2,139.99
/ea
Free Shipping & Returns
$2,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Fabrication Cold Finished
- Mechanical Finish Mill
- Tensile Strength 220,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20607_36_0
- Zoro # G805715915
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Overall Length | 36 in |
Outside Diameter | 2 1/4 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 13-8 |
Material | Stainless Steel |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Tensile Strength | 220,000 psi |
Heat Treatable | Yes |
System of Measurement | Inch |
Material Grade | 13-8 |
Includes Material Certificate | Yes |
Brinell Hardness | 421 |
Shape | Rod |
Yield Strength | 205,000 psi |
Rockwell Hardness | 111 |
Description
Stainless Steel Rod 13-8, Stainless Steel, 13-8, Rod, Outside Diameter 2 1/4 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 205,000 psi, Tensile Strength 220,000 psi, 421 Brinell Hardness, 111 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/8 in W (18S.125-24)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ZORO SELECT White PET-P Rod Stock 3 ft. L, 5/8" Dia. (1UVD8)
- POLY AMERICA LP 10FT X 100FT SHEETING 4M CLEAR (410100C)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18502_12_0)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 6 Ft L (3GTD4)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R1-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.188-6)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- Zoro Select Stainless Steel Rods