Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 6 ft Overall L
Mfr # 2182_72_0
Zoro # G702643366
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 0.75 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2182_72_0
- Zoro # G702643366
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 72 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.000 in/-0.004 in |
Overall Width | 3/4 in |
Overall Length | 6 ft |
Hex Width | 3/4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Hex Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 3/4 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A262, ASTM A276, ASTM A479
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.375X.625-6)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 3/32" Thick (BULK-PS-CAC-384)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.312-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X2-6)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.024x6x181)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x1-36)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.937-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock