Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 6 ft Overall L
Mfr # 20592_72_0
Zoro # G902646570
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 1 in
- Width 4 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20592_72_0
- Zoro # G902646570
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 72 in |
Width Tolerance | +0.062 in/-0.031 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Rectangular Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 1 in Thickness, Thickness Tolerance +/-0.020 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5643, ASTM A564, ASTM F899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/32C-100)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (PS-CACC-497)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.518 in Overall Width (1645SB3-338-400)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X1.5-6)
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.03x24x361)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X1.5-12)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.188X.5-72)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.625X.75-24)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish (19800)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock