Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 6 ft Overall L
Mfr # 17711_72_0
Zoro # G102644543
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 1 in
- Width 1.75 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17711_72_0
- Zoro # G102644543
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.75 in |
Length | 72 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.004 in |
Nominal Size (WxL) | 1 3/4 in x 6 ft |
Overall Width | 1 3/4 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 1 3/4 in Overall Width, Width Tolerance +/-0.004 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Sheet - 40A - 1/16" Thick x 18" Wide x 36" Long (BULK-RS-H40-642)
- ZORO SELECT Alloy Steel Rod, 12 in L, 5/8 in Dia. (20r.625-12)
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x241)
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L (4453_60_0)
- ZORO SELECT Rectangular Blank Stock, 12" Overall L (19641_12_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X1-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X3-36)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X1.75-24)
- ZORO SELECT Hex Bar Stock, 1.5" Thick, 1-1/2" Lx6" W (367_6_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock