Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 36" Overall L
Mfr # 21508_36_0
Zoro # G902646860
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.1875 in
- Width 2 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21508_36_0
- Zoro # G902646860
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 36 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +0.125/-0 in |
Overall Width | 2 in |
Overall Length | 36 in |
Nominal Size (WxL) | 2 in x 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +/-0.004 in, 0.1875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6063-T52 (1016)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (HF/2504-24)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X4-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.625x2x121)
- ZORO SELECT Square Bar, SS, 36" Overall L (2208_36_0)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.437-72)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.125X.75-12)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock