Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 36" Overall L
Mfr # 20369_36_0
Zoro # G802645246
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 2 in
- Width 3 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20369_36_0
- Zoro # G802645246
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 36 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.062 in/-0.031 in |
Nominal Size (WxL) | 3 in x 36 in |
Overall Width | 3 in |
Overall Length | 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Rectangular Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 3 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 2 in Thickness, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44540)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.375-12)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-68)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.25x12x122)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.375X1.25-36)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS1x24x481)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F1X2-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1.5-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X3-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18978_24_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock