Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 24" Overall L
Mfr # 21983_24_0
Zoro # G102644024
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.6875 in
- Width 0.6875 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21983_24_0
- Zoro # G102644024
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.6875 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.000 in/-0.004 in |
Overall Width | 11/16 in |
Overall Length | 24 in |
Hex Width | 11/16 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Hex Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 11/16 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 12"x12", 60A (BULK-RS-HPN60-6)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X1-36)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.875-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.1.88X.75-6)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23641_12_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X6-6)
- ZORO SELECT Blank, Stainless, 316, 1/4 x 2 x 12 In (SB-0316-0250-02-12)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock