Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 24" Overall L
Mfr # 17688_24_0
Zoro # G602643848
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.1875 in
- Width 0.75 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17688_24_0
- Zoro # G602643848
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 24 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 3/4 in x 24 in |
Overall Width | 3/4 in |
Overall Length | 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 3/4 in Overall Width, Width Tolerance +/-0.004 in, 0.1875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM, 0.187" X 2" X 36" 60A, ASTM D2000 BA (31-016-187)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-130)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia. (6RFW4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1.5-6)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.09x6x361)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X1.75-36)
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X1.5-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.048x6x63)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X3-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock