Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 12" Overall L
Mfr # 20558_12_0
Zoro # G602645750
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 0.25 in
- Width 2 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20558_12_0
- Zoro # G602645750
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 12 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.031 in |
Overall Length | 12 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 12 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Rectangular Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +/-0.031 in, 0.25 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5643, ASTM A564, ASTM F899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 100 Ft. (ZUSA-RC-240)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X2.5-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.625x2x61)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s1-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.75-12)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H1.125-36)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X.5-36)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X1-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock