Shop All Stainless Steel Tube Stock
Zoro Select
SS Rectangle Tube 316, 12 in
Mfr # 23352_12_0
Zoro # G305906264
original price:
$319.62
26% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.25 in
- Standards ASTM A240
- Fabrication Welded
- Rockwell Hardness 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23352_12_0
- Zoro # G305906264
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Width | 3 1/2 in |
Inside Height | 1 1/2 in |
Outside Height | 2 in |
Outside Width | 4 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.25 in |
Item | Stainless Steel Rectangle Tube 316 |
Standards | ASTM A240 |
Fabrication | Welded |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Material Grade | 316 |
Heat Treatable | No |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Includes Material Certificate | Yes |
Shape | Rectangle |
System of Measurement | Inch |
Yield Strength | 34,800 psi |
Description
Stainless Steel Rectangle Tube 316, Stainless Steel, 316, Rectangle, 12 in Overall Length, 3 1/2 in Inside Width, 1 1/2 in Inside Height, 4 in Outside Width, 2 in Outside Height, Wall Thickness 0.25 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 3/8" Thick (PS-UHMW-RCY-8)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 100pc/bag (Econo06)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12641_24_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (10459_36_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2225_48_0)
- ZORO SELECT SS Square Tube, 6 in (529_6_0)
- ZORO SELECT SS Square Tube, 6 in (525_6_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- Zoro Select Stainless Steel Tube Stock