Shop All Stainless Steel Tube Stock
Zoro Select
SS Rectangle Tube 304, 5 ft
Mfr # 17926_60_0
Zoro # G705906697
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A554
- Shape Rectangle
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17926_60_0
- Zoro # G705906697
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Width | 1 3/8 in |
Overall Length | 5 ft |
Inside Height | 3/8 in |
Outside Width | 1 1/2 in |
Outside Height | 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A554 |
Item | Stainless Steel Rectangle Tube 304 |
Shape | Rectangle |
Includes Material Certificate | Yes |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Fabrication | Welded |
Heat Treatable | No |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 31,200 psi |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 5 ft Overall Length, 1 3/8 in Inside Width, 3/8 in Inside Height, 1 1/2 in Outside Width, 1/2 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 6 Ft (61F.5X4-72)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 8 ft L, 1/16 in Thick, Black (ZUSASSR-B-10)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.250" Thick (1ZBU1)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 in Dia. (00R1-72)
- ZORO SELECT SS Square Tube, 12 in (536_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (21787_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (26524_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (478_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12916_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- Zoro Select Stainless Steel Tube Stock