Shop All Stainless Steel Tube Stock
Zoro Select
SS Rectangle Tube 304, 5 ft
Mfr # 14643_60_0
Zoro # G405906331
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A554
- Includes Material Certificate Yes
- Inside Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14643_60_0
- Zoro # G405906331
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Height | 3/8 in |
Overall Length | 5 ft |
Outside Width | 1 in |
Inside Width | 7/8 in |
Outside Height | 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Rectangle Tube 304 |
Standards | ASTM A554 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Brinell Hardness | 123 |
Tensile Strength | 73,200 psi |
Fabrication | Welded |
Heat Treatable | No |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Mechanical Finish | Mill |
Material Grade | 304 |
Shape | Rectangle |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 5 ft Overall Length, 7/8 in Inside Width, 3/8 in Inside Height, 1 in Outside Width, 1/2 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (4792_36_0)
- ZORO SELECT Flat Stock, 0.125", 3" W, 3 ft. (CUREC00474)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x2mm, Red (BULK-RS-S50FDA-367)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14736_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17936_36_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12959_36_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (17927_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 3/4 ODx1 37/64 ID Sq, 6ft (4YUL3)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (22611_24_0)
- Zoro Select Stainless Steel Tube Stock