Shop All Stainless Steel Tube Stock
Zoro Select
SS Rectangle Tube 304, 4 ft
Mfr # 7555_48_0
Zoro # G505905364
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.125 in
- Standards ASTM A554
- Fabrication Welded
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7555_48_0
- Zoro # G505905364
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Height | 1 3/4 in |
Outside Height | 2 in |
Inside Width | 2 3/4 in |
Outside Width | 3 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.125 in |
Standards | ASTM A554 |
Item | Stainless Steel Rectangle Tube 304 |
Fabrication | Welded |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Heat Treatable | No |
System of Measurement | Inch |
Shape | Rectangle |
Material Grade | 304 |
Brinell Hardness | 123 |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 4 ft Overall Length, 2 3/4 in Inside Width, 1 3/4 in Inside Height, 3 in Outside Width, 2 in Outside Height, Wall Thickness 0.125 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x36", 60 (BULK-RS-SBRFR75-10)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14772_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17933_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (4462_12_0)
- ZORO SELECT SS Square Tube, 12 in (524_12_0)
- ZORO SELECT SS Square Tube 304, 24 in (23721_24_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- ONLINEMETALS 125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21545)
- Zoro Select Stainless Steel Tube Stock