Shop All Stainless Steel Tube Stock
Zoro Select
SS Rectangle Tube 304, 4 ft
Mfr # 17927_48_0
Zoro # G805906641
original price:
$147.31
9% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A554
- System of Measurement Inch
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17927_48_0
- Zoro # G805906641
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Inside Height | 1/4 in |
Inside Width | 1 1/4 in |
Outside Height | 1/2 in |
Outside Width | 1 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Item | Stainless Steel Rectangle Tube 304 |
Standards | ASTM A554 |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Heat Treatable | No |
Shape | Rectangle |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
Fabrication | Welded |
Material Grade | 304 |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Brinell Hardness | 123 |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 4 ft Overall Length, 1 1/4 in Inside Width, 1/4 in Inside Height, 1 1/2 in Outside Width, 1/2 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAN9)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500125-72)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (476_48_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12915_24_0)
- ZORO SELECT SS Square Tube 316, 12 in (2234_12_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17929_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14803_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- Zoro Select Stainless Steel Tube Stock