Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangle Bar, 6 ft Overall L
Mfr # 4386_72_0
Zoro # G805552220
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.125 in
- Standards ASTM A240
- Length Tolerance +0.125/-0 in
- Width Tolerance +/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4386_72_0
- Zoro # G805552220
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.015 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1/2 in x 6 ft |
Overall Width | 1/2 in |
Details
Material | Stainless Steel |
Thickness | 0.125 in |
Standards | ASTM A240 |
Thickness Tolerance | +/-0.008 in |
Yield Strength | 31,200 psi |
Item | Stainless Steel Flat Bar |
System of Measurement | Inch |
Tensile Strength | 73,200 psi |
Shape | Rectangular Bar |
Heat Treatable | No |
Mechanical Finish | Mill |
Material Grade | 304 |
Fabrication | Hot Rolled |
Rockwell Hardness | 70 |
Mechanical Finish B | Mill |
Includes Material Certificate | Yes |
Fabrication Method | Hot Rolled |
Brinell Hardness | 123 |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 1/2 in Overall Width, Width Tolerance +/-0.015 in, 0.125 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Hot Rolled, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 6 ft. L. (T63S3X.125-72)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.125X1.25-72)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.5X.75-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1-24)
- ZORO SELECT SS Square Bar, 12" Overall L (426_12_0)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X.5-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X2-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X2.5-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock