Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangle Bar, 5 ft Overall L
Mfr # 4453_60_0
Zoro # G105551626
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 1 in
- Standards AMS QQ-S-763
- Length Tolerance +0.125/-0 in
- Width Tolerance +0.062 in/-0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4453_60_0
- Zoro # G105551626
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.062 in/-0.031 in |
Overall Length | 5 ft |
Nominal Size (WxL) | 3 in x 5 ft |
Overall Width | 3 in |
Details
Material | Stainless Steel |
Thickness | 1 in |
Standards | AMS QQ-S-763 |
Thickness Tolerance | +/-0.020 in |
Fabrication | Hot Rolled |
System of Measurement | Inch |
Heat Treatable | No |
Mechanical Finish B | Mill |
Rockwell Hardness | 70 |
Material Grade | 304 |
Fabrication Method | Hot Rolled |
Brinell Hardness | 123 |
Tensile Strength | 73,200 psi |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Item | Stainless Steel Flat Bar |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 5 ft Overall Length, Length Tolerance +0.125/-0 in, 3 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 1 in Thickness, Thickness Tolerance +/-0.020 in, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Hot Rolled, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57364, 48"L x 24"W, Albras (57364)
- ONLINEMETALS 0.25" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7472)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 1 Ft L (BR360/2-12)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-893)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.024x24x242)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2217_72_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X1.25-12)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS0.25x3x31)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.625-36)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X2-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock