Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangle Bar, 4 ft Overall L
Mfr # 4423_48_0
Zoro # G805551919
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.375 in
- Standards AMS QQ-S-763
- Width Tolerance +/-0.031 in
- Thickness Tolerance +/-0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4423_48_0
- Zoro # G805551919
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width Tolerance | +/-0.031 in |
Length Tolerance | +0.125/-0 in |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 4 ft |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Thickness | 0.375 in |
Standards | AMS QQ-S-763 |
Thickness Tolerance | +/-0.016 in |
Mechanical Finish B | Mill |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Tensile Strength | 73,200 psi |
Material Grade | 304 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Fabrication Method | Hot Rolled |
Heat Treatable | No |
Fabrication | Hot Rolled |
Item | Stainless Steel Flat Bar |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 4 ft Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 0.375 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Hot Rolled, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.025", 1/2" W, 1 ft. (8236)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Pink (5GCW4)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1ZAX2)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- ZORO SELECT SS Plate 316, 12" Overall L (6p.25x4-12)
- ZORO SELECT Plate Stock, SS, 0.025" Thickness (87165)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.25-36)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.312-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X.75-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X.75-12)
- ZORO SELECT Rectangular Blank Stock, 12" Overall L (19641_12_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock